POOL MOTOR,2, 1/4 HP,3450/1725 230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,2, 1/4 HP,3450/1725 230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2234
  • Mfr. Model # B2234
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.8 lbs

Technical Specs

  • Full Load Amps 8.8/1.6
  • Finish Black
  • HP 2, 1/4
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450/1725
  • Phase 1
  • Hz 60
  • Shaft Material 303 Stainless Steel
  • Shaft Length 2-3/8"
  • Frame 56Y
  • Standards UL Recognized (E44549), CSA Certified (LR642)
  • RPM Range 3001-3600
  • Shaft Threaded 3/8-16 UNC-2A RH
  • Motor Application Pump
  • Ambient Temperature 50 Degrees C
  • Shaft Dia. 1/2"
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list