Skip Content
POOL MOTOR,2, 1/3 HP,3450/1725 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,2, 1/3 HP,3450/1725 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB985
  • Mfr. Model # B985
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.25 lbs

Technical Specs

  • Full Load Amps 10.0/3.5
  • Finish Black
  • Item Pool and Spa Pump Motor
  • HP 2, 1/3
  • Nameplate RPM 3450/1725
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Frame 56Y
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized, CSA Certified
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Shaft Length 1-7/8"
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Design Permanent Split Capacitor
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Motor Service Factor 1.10
  • Motor Flange Material Aluminum
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list