POOL MOTOR,2, 1/3 HP,3450/1725 230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,2, 1/3 HP,3450/1725 230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSTS1202RV1
  • Mfr. Model # STS1202RV1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.27 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 9.2/3.1
  • HP 2, 1/3
  • Item Pool Pump Motor
  • Nameplate RPM 3450/1725
  • Shaft Material 303 Stainless Steel
  • Phase 1
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Length 2-9/16"
  • Standards UL Recognized-E25022, CSA Certified-LR43341
  • Frame 56J
  • Shaft Dia. 5/8"
  • Shaft Threaded-7/16-20 UNF-2A
  • Ambient Temperature 50 Degrees C
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Flange Material Aluminum
  • Motor Bearings Ball
  • Motor Service Factor 1.30
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list