Skip Content
POOL MOTOR,1HP,3450 RPM,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POOL MOTOR,1HP,3450 RPM,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUSN1102
  • Mfr. Model # USN1102
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.2 lbs

Technical Specs

  • Full Load Amps 11.0/6.0-5.5
  • Finish Black
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • HP 1
  • Shaft Material 303 Stainless Steel
  • RPM Range 3001-3600
  • Phase 1
  • Standards UL Recognized, CSA Certified
  • Voltage BlankValue
  • Hz 60
  • Shaft Length 2-9/16"
  • Frame 56J
  • Ambient Temperature 50 Degrees C
  • Shaft Threaded 7/16-20 UNF-2A RH
  • Motor Sub Application Pool and Spa Pump
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CCWSE
  • Motor Service Factor 1.40
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Flange Material Aluminum
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list