Skip Content
POOL MOTOR,1HP,3450 RPM,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1HP,3450 RPM,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHSQ1102
  • Mfr. Model # HSQ1102
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.8 lbs

Technical Specs

  • Full Load Amps 15.0/8.8-7.5
  • Finish Black
  • HP 1
  • Nameplate RPM 3450
  • Item Pool and Spa Pump Motor
  • Phase 1
  • Shaft Length 3/4"
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Hz 60
  • Voltage BlankValue
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Standards UL Recognized (E14663), CSA Certified (LR642)
  • Frame 56Y
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Shaft Dia. 5/8"
  • Motor Design Capacitor-Start
  • Ambient Temperature 60 Degrees C
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.85
  • Ins. Class F
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list