Skip Content
POOL MOTOR,1HP,3450 RPM,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1HP,3450 RPM,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB654
  • Mfr. Model # B654
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 11.8/6.4-5.9
  • HP 1
  • Hz 60
  • Nameplate RPM 3450
  • Phase 1
  • Item Pool and Spa Pump Motor
  • RPM Range 3001-3600
  • Shaft Length 2-9/16"
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Voltage BlankValue
  • Frame 56J
  • Ambient Temperature 50 Degrees C
  • Shaft Threaded 7/16-20 UNF-2A RH 11/16" From End
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Ins. Class B
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Service Factor 1.40
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list