Skip Content
POOL MOTOR,1HP,3450 RPM,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1HP,3450 RPM,115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB653
  • Mfr. Model # B653
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.2 lbs

Technical Specs

  • Full Load Amps 11.8/6.4-5.9
  • Finish Black
  • HP 1
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Hz 60
  • Shaft Length 2-1/16"
  • Phase 1
  • Shaft Material AISI 1215 Steel
  • RPM Range 3001-3600
  • Voltage BlankValue
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Frame 56C
  • Ambient Temperature 50 Degrees C
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Shaft Keyed
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.40
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list