Skip Content
POOL MOTOR,1.5HP,3450 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1.5HP,3450 208-230/460

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSQ3152
  • Mfr. Model # Q3152
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.35 lbs

Technical Specs

  • HP 1-1/2
  • Item Pool and Spa Pump Motor
  • Full Load Amps 6.8/3.4
  • Finish Black
  • Nameplate RPM 3450
  • Hz 60
  • Phase 3
  • Shaft Length 5/8"
  • Voltage BlankValue
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E25022), CSA Certified (LR43341)
  • Frame 48Y
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Ambient Temperature 50 Degrees C
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.47
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list