Skip Content
POOL MOTOR,1.5 HP,3450 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1.5 HP,3450 115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB796
  • Mfr. Model # B796
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.15 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 15.6/8.7-7.8
  • HP 1-1/2
  • Phase 1
  • Hz 60
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • RPM Range 3001-3600
  • Shaft Length 2-9/16"
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Shaft Threaded 7/16-20 UNF-2A RH 11/16" From End
  • Frame 56J
  • Ambient Temperature 50 Degrees C
  • Voltage BlankValue
  • Shaft Dia. 5/8"
  • Shaft Material 303 Stainless Steel
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.30
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list