Skip Content
POOL MOTOR,1.5 HP,3450 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1.5 HP,3450 115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB795
  • Mfr. Model # B795
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.75 lbs

Technical Specs

  • Full Load Amps 15.6/8.7-7.8
  • Finish Black
  • Item Pool and Spa Pump Motor
  • HP 1-1/2
  • Phase 1
  • Hz 60
  • Nameplate RPM 3450
  • Shaft Length 2-1/16"
  • Shaft Material AISI 1215 Steel
  • Voltage BlankValue
  • RPM Range 3001-3600
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Shaft Keyed
  • Frame 56C
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Ambient Temperature 50 Degrees C
  • Motor Mounting Type Face
  • Shaft Dia. 5/8"
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.30
  • Motor Flange Material Aluminum
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list