Skip Content
POOL MOTOR,1.5-1/5 HP,3450/1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1.5-1/5 HP,3450/1725 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB976
  • Mfr. Model # B976
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.2 lbs

Technical Specs

  • Finish Black
  • HP 1-1/2, 1/5
  • Item Pool and Spa Pump Motor
  • Full Load Amps 8.9/3.1
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Nameplate RPM 3450/1725
  • Shaft Length 2-1/16"
  • Shaft Material AISI 1215 Steel
  • Voltage BlankValue
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Shaft Keyed
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Frame 56C
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.30
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list