POOL MOTOR,1/2HP,3450RPM,115/230VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1/2HP,3450RPM,115/230VAC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSST1052
  • Mfr. Model # ST1052
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.5 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 11.0/5.5
  • Item Pool and Spa Pump Motor
  • HP 1/2
  • Nameplate RPM 3450
  • Phase 1
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Length 2-9/16"
  • Shaft Material 303 Stainless Steel
  • Frame 56J
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Shaft Threaded 7/16-20 UNF-2A RH 11/16" From End
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Ambient Temperature 50 Degrees C
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Motor Design Capacitor-Start
  • Motor Bearings Ball
  • Motor Service Factor 1.60
  • Motor Flange Material Aluminum
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list