Skip Content
POOL MOTOR,1/2HP,3450RPM,115/230VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POOL MOTOR,1/2HP,3450RPM,115/230VAC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB126
  • Mfr. Model # B126
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.75 lbs

Technical Specs

  • Full Load Amps 8.8/4.4
  • Finish Black
  • HP 1/2
  • Nameplate RPM 3450
  • Item Pool and Spa Pump Motor
  • Hz 60
  • Phase 1
  • Shaft Length 2-9/16"
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Voltage BlankValue
  • Shaft Threaded 7/16-20 UNF-2A RH 11/16" From End
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Ambient Temperature 50 Degrees C
  • Frame 56J
  • Motor Sub Application Pool and Spa Pump
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWSE
  • Motor Design Permanent Split Capacitor
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Ins. Class B
  • Motor Service Factor 1.60
  • Motor Flange Material Aluminum
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list