Skip Content
POOL MOTOR,1/2HP,3450RPM,115/230VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1/2HP,3450RPM,115/230VAC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB120
  • Mfr. Model # B120
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.65 lbs

Technical Specs

  • Item Pool and Spa Pump Motor
  • Full Load Amps 8.8/4.4
  • HP 1/2
  • Finish Black
  • Nameplate RPM 3450
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 2-1/16"
  • Phase 1
  • Shaft Material AISI 1215 Steel
  • Voltage BlankValue
  • Frame 56C
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Shaft Keyed
  • Ambient Temperature 50 Degrees C
  • Shaft Dia. 5/8"
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Permanent Split Capacitor
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.60
  • Motor Flange Material Aluminum
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list