Skip Content
POOL MOTOR,1/2 HP,3450 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1/2 HP,3450 115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHSQ1052
  • Mfr. Model # HSQ1052
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.35 lbs

Technical Specs

  • Finish Black
  • HP 1/2
  • Full Load Amps 8.6/5.0-4.30
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • Hz 60
  • Shaft Length 3/4"
  • Shaft Material 303 Stainless Steel
  • RPM Range 3001-3600
  • Voltage BlankValue
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Ambient Temperature 60 Degrees C
  • Standards UL Recognized (E14663), CSA Certified (LR642)
  • Frame 56Y
  • Shaft Dia. 5/8"
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Mounting Type Face
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.99
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list