POOL MOTOR,1-1/2HP,3450 RPM,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1-1/2HP,3450 RPM,208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2842
  • Mfr. Model # B2842
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.7 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 9.6-8.8
  • Nameplate RPM 3450
  • Item Pool and Spa Pump Motor
  • HP 1-1/2
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 7/16"
  • Standards UL Recognized, CSA Certified
  • Frame 56Y
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Ambient Temperature 50 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Material 303 Stainless Steel
  • Motor Design Permanent Split Capacitor
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Sub Application Pool and Spa Pump
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Motor Service Factor 1.47

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list