Skip Content
POOL MOTOR,1-1/2HP,3450 RPM,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POOL MOTOR,1-1/2HP,3450 RPM,115/230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUCT1152
  • Mfr. Model # UCT1152
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.75 lbs

Technical Specs

  • Finish Black
  • HP 1-1/2
  • Full Load Amps 14.6/7.3
  • Nameplate RPM 3450
  • Item Pool and Spa Pump Motor
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 2-1/2"
  • Shaft Material 303 Stainless Steel
  • Voltage BlankValue
  • Standards UL Recognized (E25022), CSA Certified (LR43341)
  • Frame 56J
  • Shaft Threaded 7/16-20 UNF-2A RH
  • Motor Application Pump
  • Ambient Temperature 50 Degrees C
  • Motor Sub Application Pool and Spa Pump
  • Motor Mounting Type Face
  • Shaft Dia. 5/8"
  • Motor Thermal Protection Auto
  • Motor Design Capacitor-Start/Run
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list