!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POOL MOTOR,1-1/2HP,3450 115/208-230

POOL MOTOR,1-1/2HP,3450 115/208-230

CENTURY

POOL MOTOR,1-1/2HP,3450 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POOL MOTOR,1-1/2HP,3450 115/208-230

POOL MOTOR,1-1/2HP,3450 115/208-230

CENTURY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOSST1152
  • Mfr. Model # ST1152
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Item Pool and Spa Pump Motor
  • Motor Sub Application Pool and Spa Pump
  • Motor Enclosure Design Open Dripproof
  • Nameplate RPM 3,450
  • Motor Shaft Rotation CCWSE
  • Phase 1
  • Motor Mounting Type Face
  • Finish Black
  • Shaft Threaded 7/16-20 UNF-2A RH 11/16" From End
  • Motor Thermal Protection Auto
  • Ambient Temperature 50 Degrees C
  • Shaft Length 2-9/16"
  • RPM Range 3,001 - 3,600
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Motor Application Pump
  • Motor Design Capacitor-Start/Run
  • HP 1-1/2
  • Frame 56J
  • Full Load Amps 19.6/10.4-9.8
  • Hz 60
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Shaft Material 303 Stainless Steel
  • Motor Service Factor 1.47
  • Shaft Dia. 5/8"
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list