POOL MOTOR,1-1/2HP,3450 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POOL MOTOR,1-1/2HP,3450 115/208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHSQ1152
  • Mfr. Model # HSQ1152
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.35 lbs

Technical Specs

  • HP 1-1/2
  • Full Load Amps 20.0/12.0-10.0
  • Finish Black
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • RPM Range 3001-3600
  • Shaft Length 3/4"
  • Hz 60
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E14663), CSA Certified (LR642)
  • Frame 56J
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Ambient Temperature 60 Degrees C
  • Shaft Dia. 5/8"
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CCWSE
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Sub Application Pool and Spa Pump
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.60
  • Ins. Class F
  • Motor Flange Material Aluminum
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list