Skip Content
POOL MOTOR,1-1/2 HP,3450 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1-1/2 HP,3450 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSN1152
  • Mfr. Model # SN1152
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.7 lbs

Technical Specs

  • Full Load Amps 20.4/11-10
  • HP 1-1/2
  • Finish Black
  • Nameplate RPM 3450
  • Item Pool and Spa Pump Motor
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Shaft Length 2-9/16"
  • Frame 56J
  • Ambient Temperature 50 Degrees C
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 5/8"
  • Shaft Threaded 7/16-20 UNF-2A RH
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Service Factor 1.60
  • Motor Efficiency Group Energy Efficient
  • Ins. Class B
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list