Skip Content
POOL MOTOR,1-1/2 HP,3450 RPM,115/23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1-1/2 HP,3450 RPM,115/23

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSK1152
  • Mfr. Model # SK1152
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.85 lbs

Technical Specs

  • Finish Black
  • HP 1-1/2
  • Full Load Amps 19.4/9.7
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450
  • Phase 1
  • Hz 60
  • RPM Range 3001-3600
  • Voltage BlankValue
  • Shaft Length 2-1/16"
  • Frame 56C
  • Shaft Material 303 Stainless Steel
  • Shaft Keyed
  • Standards UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
  • Ambient Temperature 50 Degrees C
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Shaft Dia. 5/8"
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Face
  • Motor Service Factor 1.30
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Flange Material Aluminum
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list