POOL MOTOR,1, 1/10 HP,3450/1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1, 1/10 HP,3450/1725 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSSTS1102RV1
  • Mfr. Model # STS1102RV1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.8 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 7.0/2.3
  • HP 1, 1/10
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450/1725
  • Phase 1
  • RPM Range 3001-3600
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E25022), CSA Certified (LR43341)
  • Frame 56J
  • Hz 60
  • Shaft Length 2-1/2"
  • Shaft Threaded 7/16-20 UNF-2A RH
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Shaft Dia. 5/8"
  • Ambient Temperature 50 Degrees C
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Motor Design Capacitor-Start/Run
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Shaft Rotation CCWSE
  • Motor Service Factor 1.50
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Efficiency Group Energy Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list