Skip Content
POOL MOTOR,1, 1/10 HP,3450/1725 230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1, 1/10 HP,3450/1725 230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB975T
  • Mfr. Model # B975T
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.6 lbs

Technical Specs

  • HP 1, 1/10
  • Full Load Amps 6.3/2.3
  • Finish Black
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450/1725
  • Shaft Length 2-1/2"
  • Hz 60
  • RPM Range 3001-3600
  • Phase 1
  • Shaft Material 303 Stainless Steel
  • Voltage BlankValue
  • Standards UL Recognized (E14663), CSA Certified (LR4642)
  • Frame 56J
  • Shaft Threaded 7/16-20 UNF-2A RH
  • Shaft Dia. 5/8"
  • Ambient Temperature 40 Degrees C
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Bearings Ball
  • Motor Flange Material Aluminum
  • Motor Efficiency Group Energy Efficient
  • Ins. Class B
  • Motor Service Factor 1.40
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list