POOL MOTOR,1, 1/10 HP,3450/1725 230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POOL MOTOR,1, 1/10 HP,3450/1725 230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSB2232
  • Mfr. Model # B2232
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.9 lbs

Technical Specs

  • Finish Black
  • HP 1, 1/10
  • Item Pool and Spa Pump Motor
  • Nameplate RPM 3450/1725
  • Full Load Amps 4.8/.8
  • Shaft Length 2-3/8"
  • Phase 1
  • RPM Range 3001-3600
  • Hz 60
  • Shaft Material 303 Stainless Steel
  • Shaft Threaded 3/8-16 UNC-2A RH
  • Frame 56Y
  • Shaft Dia. 1/2"
  • Ambient Temperature 50 Degrees C
  • Standards UL Recognized (E44549), CSA Certified (LR642)
  • Motor Sub Application Pool and Spa Pump
  • Motor Application Pump
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Open Dripproof
  • Motor Flange Material Aluminum
  • Motor Bearings Ball
  • Ins. Class F
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list