Skip Content
POOL LIGHT FIXTURE, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POOL LIGHT FIXTURE, STAINLESS STEEL

EMAUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZTJ2
  • Mfr. Model # 2ZTJ2
  • UNSPSC # 39111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Item Pool Light
  • For Use With Concrete Pools
  • Number of Lamps 1
  • Housing Material Stainless Steel
  • Includes Light, SS Niche, Lamp, 12 ft. Power Cord
  • Lamp Type Incandescent
  • Pool Type Concrete
  • Voltage 12
  • Watts 75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list