Skip Content
POOL LIGHT FIXTURE, PLASTIC, 75W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POOL LIGHT FIXTURE, PLASTIC, 75W

EMAUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZTJ3
  • Mfr. Model # 2ZTJ3
  • UNSPSC # 39111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Includes Light, Plastic Niche, Lamp, 12 ft. Power Cord
  • Item Pool Light
  • Number of Lamps 1
  • For Use With Concrete Pools
  • Housing Material Plastic
  • Pool Type Concrete
  • Lamp Type Incandescent
  • Voltage 12
  • Watts 75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list