Skip Content
POOL LIGHT FIXTURE,HALOGEN,ABS,12V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POOL LIGHT FIXTURE,HALOGEN,ABS,12V,

EMAUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZTK8
  • Mfr. Model # 2ZTK8
  • UNSPSC # 39111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.03 lbs

Technical Specs

  • Includes Light, Lamp, Color Lens (Red/Blue/Green) 12-ft. Power Cord
  • Number of Lamps 1
  • Item Pool Light
  • Lamp Type Incandescent
  • For Use With Concrete Pools
  • Pool Type Concrete
  • Voltage 12
  • Watts 75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list