Skip Content
POOL LIGHT FIXTURE, CONCRETE POOL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POOL LIGHT FIXTURE, CONCRETE POOL,

EMAUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZTK4
  • Mfr. Model # 2ZTK4
  • UNSPSC # 39111606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • For Use With Concrete and Vinyl Pools
  • Item Pool Light
  • Number of Lamps 1
  • Includes Light, Lamp, 12 ft. Power Cord
  • Lamp Type Halogen
  • Housing Material Plastic
  • Pool Type Concrete and Vinyl
  • Voltage 12
  • Watts 75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list