POOL FILTER SYS,ABOVE GND SAND,HP 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

POOL FILTER SYS,ABOVE GND SAND,HP 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMN5
  • Mfr. Model # 4VMN5
  • UNSPSC # 49241705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs
Compare

Technical Specs

  • 8-Hour Turnover (Gal.) 32,640
  • Filter Area (Square-Ft.) 3.3
  • Filter Height (In.) 37-7/8
  • GPM of Water @ 10 Ft. of Head 88
  • GPM of Water @ 20 Ft. of Head 83
  • GPM of Water @ 40 Ft. of Head 36
  • Item Pool Filter System
  • GPM of Water @ 30 Ft. of Head 68
  • HP 1-1/2
  • Required Clearance (In.) 50
  • Phase 1
  • Total (GPM) 68.0
  • GPM per Sq.-Ft. 18
  • Max. Pressure (PSI) 28
  • Amps 12.4/6.2
  • Voltage 115/230

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list