Skip Content
POOL FILTER,SAND,34 HI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POOL FILTER,SAND,34 HI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4YED5
  • Mfr. Model # 4YED5
  • UNSPSC # 49241705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • 8-Hour Turnover (Gal.) 22,320
  • Filter Area (Square-Ft.) 2.4
  • Filter Height (In.) 33-3/4
  • Includes Multiport Selector Valve
  • Item Pool and Spa Filter
  • Required Clearance (In.) 44
  • Total (GPM) 46.5
  • GPM per Sq.-Ft. 16
  • Max. Pressure (PSI) 28
  • Pool Capacity (Gallons) 16,000 to 48,000
  • Sand Required 187 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list