Skip Content
POOL FILTER,CARTRIDGE,35 HI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POOL FILTER,CARTRIDGE,35 HI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4YED1
  • Mfr. Model # 4YED1
  • UNSPSC # 49241705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • 8-Hour Turnover (Gal.) 33,792
  • Filter Area (Square-Ft.) 75.3
  • Filter Height (In.) 35-11/16
  • Includes Filter Element
  • HP 1
  • Phase 1
  • Required Clearance (In.) 45
  • Item Pool and Spa Filter
  • GPM per Sq.-Ft. 1
  • Max. Pressure (PSI) 40
  • Total (GPM) 70.0
  • Voltage 115/230
  • Amps 8.4/4.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list