POOL EPOXY WHITE 100VOC 2GA KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POOL EPOXY WHITE 100VOC 2GA KIT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM267919
  • Mfr. Model # 267919
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.78 lbs

Technical Specs

  • Includes Base, Activator
  • Finish Semi-Gloss
  • Item Pool Paint
  • Size 1 gal.
  • Base Type Solvent
  • Colour White
  • Coverage 130 - 220 sq. ft./gal.
  • Dry Time 12 - 24 hr.
  • VOC Content 100
  • Application Method Brush, Roll, Spray
  • Exposure Conditions Dry Sound Surface
  • Dry Time Recoat 72 hrs
  • Application Temperature 60 Degrees F - 100 Degrees F
  • Cure Time 72 hr.
  • Resin Type Epoxy
  • Sub-Category Swimming Pool Paints
  • Colour Family Whites

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list