POOL EPOXY 100VOC MAR BLU 2GA KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POOL EPOXY 100VOC MAR BLU 2GA KIT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM267940
  • Mfr. Model # 267940
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.78 lbs

Technical Specs

  • Finish Semi-Gloss
  • Item Pool Paint
  • Colour Marlin Blue
  • Includes Base, Activator
  • Base Type Solvent
  • Size 1 gal.
  • Coverage 130 - 220 sq. ft./gal.
  • Dry Time 12 - 24 hr.
  • Exposure Conditions Dry Sound Surface
  • Application Method Brush, Roll, Spray
  • VOC Content 100
  • Cure Time 72 hr.
  • Dry Time Recoat 72 hrs
  • Application Temperature 60 Degrees F - 100 Degrees F
  • Resin Type Epoxy
  • Sub-Category Swimming Pool Paints
  • Colour Family Blues

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list