POOL AND FOUNTAIN PAINT WHITE 1GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POOL AND FOUNTAIN PAINT WHITE 1GA

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM269354
  • Mfr. Model # 269354
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Colour White
  • Finish Semi-Gloss
  • Item Pool Paint
  • Size 1 gal.
  • Base Type Solvent
  • Application Method Brush, Roll, Spray
  • VOC Content 183
  • Coverage 130 - 220 sq. ft./gal.
  • Exposure Conditions Dry Sound Surface
  • Dry Time 12 - 24 hr.
  • Cure Time 72 hr.
  • Dry Time Recoat 72 hrs
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Resin Type Acrylic
  • Sub-Category Swimming Pool Paints
  • Colour Family Whites

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list