PONCEUSE ORBITALE 6IN ASP CENTRALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PONCEUSE ORBITALE 6IN ASP CENTRALE

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD59014
  • Mfr. Model # 59014
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.592 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.50
  • Exhaust Type Rear
  • Item Air Random Orbital Sander
  • HP 0.25
  • Housing Material Composite
  • Overall Length 7-3/4"
  • Pad Face Type Vinyl or Hook
  • CFM @ Full Load 14.0
  • Free Speed 12,000 RPM
  • Variable Speed No
  • Handle Material Composite
  • Throttle Lever
  • Required Pressure 90 PSI
  • Pad Size 6"
  • Spindle Size 5/16"-24
  • Air Inlet 1/4" NPT
  • Orbit Dia. 3/8"
  • Min. Hose Size 1/4"
  • Vacuum/Non-Vacuum Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list