Skip Content
PONCEUSE ORBITALE 6 3/16ORBIT PSA N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PONCEUSE ORBITALE 6 3/16ORBIT PSA N

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM20325
  • Mfr. Model # 20325
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 2758
  • Shipping Weight 2.35 lbs

Product Details

6-3/16 inch random orbital sander. Non-vacuum type. Stikit(TM) 20354 pad included.

Technical Specs

  • Item Angle Grinder
  • Tool Weight 1.74 lbs.
  • Pad Size 6"
  • Features 3m(TM) Stikit(TM) Pad Included, Optimized to Work with 3m(TM) Abrasives, Precision Balanced for Smooth Operation, Meets or Exceeds the Est Performance Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list