Skip Content
POM TONG,RED,6.44 IN,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POM TONG,RED,6.44 IN,PK 12

CARLISLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14D283
  • Mfr. Model # 14D283
  • UNSPSC # 52151611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Pom Tong
  • Colour Red
  • Material Polycarbonate
  • Overall Length (In.) 6.44
  • Overall Width (In.) 1.31
  • Package Quantity 12
  • Temp. Resistance (Deg. F) 212

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list