Skip Content
Polyurethane COATING NYLON SHELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Polyurethane COATING NYLON SHELL

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT391XX
  • Mfr. Model # 391XX
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2424
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Glove
  • Application Detail Work
  • Colour Black
  • Cuff Knit
  • Lining Nylon
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 1
  • Resists Chemicals
  • Thumb Style Wing
  • ANSI/ISEA Puncture Level 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list