POLYUREA TINT SUPER LIGHT GRAY 1 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYUREA TINT SUPER LIGHT GRAY 1 QT

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM283965
  • Mfr. Model # 283965
  • UNSPSC # 23153800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Super Light Gray
  • For Use With Finishkote 100, Finishkote 80, Buildkote
  • Size 1 qt.
  • Item Universal Tint
  • Finish High Gloss
  • Base Type Tint
  • Coverage 80-200 sq. ft./gal.
  • Exposure Interior or Exterior
  • Application Method Mix
  • Dry Time 24 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list