Skip Content
POLYTAC 90 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POLYTAC 90 BLACK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT88830
  • Mfr. Model # 88830
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1228
  • Shipping Weight 0.37 lbs

Product Details

PolyTac 90 with C4 LED. Includes gear keeper with a 36 inch tether. High impact body, waterproof to 1 m for 30 mins., integrated carbineer style D-ring for a variety of attachment methods. Lumens high/low 170/17, runtime high/low 3 hr. 45 min./30 hr., beam distance high/low 167/53 meters. Black. Peak beam intensity high/low 7,000/700 candela.

Technical Specs

  • Length 5-1/4"
  • Item Tactical Handheld Flashlight
  • Batteries Included Yes
  • Number of Batteries 2
  • Lumens 170 (High), 17 (Low)
  • Switch Type Push-Button
  • Standards Meets Applicable European Community DirectivesNFPA 1971-8.6 (2007)
  • Body Colour Black
  • Lens Material Glass
  • Light Output Modes 3
  • Body Dia. 1.00"
  • Beam Distance 167 m, 53 m
  • Rechargeable No
  • Peak Beam Intensity 7,000 High/700 Low
  • Water Penetration Rating IPX7
  • Battery Burn Time 3-3/4 hr. (High), 30 hr. (Low), 6 hr. (Strobe)
  • Safety Rated Not Safety Rated
  • Drop Rating 1.0 m
  • Lamp Life 50,000 hr.
  • Weight with Batteries 4.1 oz.
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size CR123A
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 100 - 249
  • Special Light Output Mode Strobe
  • Flashlight Grade Tactical
  • Maximum Lumens Output 170
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list