Skip Content
POLYSTL LL W/SNP AND LOOP-ANSIZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYSTL LL W/SNP AND LOOP-ANSIZ7

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR300L-Z7/125FTBL
  • Mfr. Model # 300L-Z7/125FTBL
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Blue
  • Locking Anchorage Connection Hook Type ANSI Snap Hooks
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Standards OSHA, ANSI, CSA
  • Hardware Material Alloy Steel
  • Line Material Polyethylene/Polypropylene
  • Tensile Strength 5000 lbs.
  • Strap Width 1"
  • Anchorage Hook Gate Opening 3/4"
  • Cable Dia. 5/8"
  • Working Length 125 ft.
  • Item Rope Lifeline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list