Skip Content
POLYSTINGER LED W/AC/DC - BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POLYSTINGER LED W/AC/DC - BLACK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT76113
  • Mfr. Model # 76113
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1220
  • Shipping Weight 2.61 lbs

Product Details

PolyStinger LED HP: features a super bright C4 LED with four lighting modes: High, medium, low plus strobe. Colour: black. Constructed of aircraft machined aluminum with a non-slip grip and O-ring sealed. Peak beam intensity in Candela's 24,000 high, 12,000 medium, 6,000 low. Light output (lumens) 185 high, 95 medium, 50 low. Runtime: high 2 hours, medium 3.75 hours, low 7.5 hours, strobe 5.5 hours.

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 8.07"
  • Number of Batteries 1
  • Batteries Included Yes
  • Lumens 385 (High), 195 (Medium), 95 (Low)
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Body Dia. 1.21"
  • Body Colour Black
  • Light Output Modes High / Medium / Low / Strobe
  • Beam Distance 322 m (High), 228 m (Medium), 161 m (Low)
  • Rechargeable Yes
  • Peak Beam Intensity 26,000 High/13,000 Medium/6,500 Low
  • Water Penetration Rating IPX4
  • Weight with Batteries 0.72 lbs.
  • Lamp Life 50,000 hr.
  • Safety Rated Not Safety Rated
  • Drop Rating 3.0 m
  • Flashlight Battery Type NiCd
  • Flashlight Battery Size Proprietary
  • Flashlight Grouping Type Handheld Flashlight
  • Battery Burn Time 2 hrs. (High), 3.75 hrs. (Medium), 7.25 hrs. (Low)
  • Includes (2) Charge Bases, AC/DC Charge Cords
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Run Time on High Setting 2 hr.
  • Lumens Range 250 - 449
  • Flashlight Grade Industrial
  • Maximum Lumens Output 385
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Flashlight Body Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list