Skip Content
POLYSTINGER LED HAZLO W/AC/DC - YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POLYSTINGER LED HAZLO W/AC/DC - YLW

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT76412
  • Mfr. Model # 76412
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1221
  • Shipping Weight 2.85 lbs

Product Details

PolyStinger LED haz-lo with a C4 LED. Colour yellow. Super tough nylon polymer body. NiCad battery with up to 1000 recharge cycles. Lumens high/low 130/50, runtime high/low 4/12 hours, beam distance high/low 245/151 meters, peak beam intensity high low 15000/5700 candela.

Technical Specs

  • Includes Holder
  • Item Polystinger(R) LED Haz Lo(R)
  • Length 10.2"
  • Number of Batteries 1
  • Batteries Included Yes
  • Lumens 130 (high), 50 (low)
  • Safety Rating Class I, II, III, Div. 1, Groups C, D, F, G Class I,I, Div. 2, Groups A, B, C, D Class I,II T3c
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Light Output Modes High, Medium, Low, Strobe
  • Beam Distance 245/151 m
  • Rechargeable Yes
  • Peak Beam Intensity 15,000/5700 Cd
  • Water Penetration Rating Ipx4
  • Battery Burn Time 4 hr. (high), 12 hr. (low)
  • Weight with Batteries 13.5 oz.
  • Lamp Life 50,000 hr.
  • Flashlight Battery Size 4.8 V
  • Flashlight Battery Type NiCd
  • Manufacturers Warranty Length Limited Lifetime
  • Standards C1d1, C1d2
  • Lumens Range 100 - 249
  • Safety Rated Class I, Div. 1
  • Run Time on High Setting 4 hr.
  • Maximum Lumens Output 130
  • Flashlight Grade Industrial
  • Special Light Output Mode Strobe
  • Flashlight Beam Type Fixed
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Body Material Nylon

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list