POLYSTEEL LL W/SNAP AND LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYSTEEL LL W/SNAP AND LOOP

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR300L-Z7/250FTBL
  • Mfr. Model # 300L-Z7/250FTBL
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Number of Legs 1
  • Colour Blue
  • Weight Capacity 310 lbs.
  • Tensile Strength 5000 lbs.
  • Line Material Polyethylene/Polypropylene
  • Strap Width 2"
  • Cable Dia. 5/8"
  • Hardware Material Alloy Steel
  • Standards OSHA, ANSI, CSA
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 250 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list