Skip Content
Discontinued with Replacement
POLYSPORIN,0.9 G,PACKET,BX144 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLYSPORIN,0.9 G,PACKET,BX144

POLYSPORIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INNMCO04536M
  • Mfr. Model # MCO04536M
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs
Suggested Replacement Product
OINTMENT POLYSPORIN 44011 15 GM

Price: NA

Technical Specs

  • Item Polysporin
  • Application Antibiotic Ointment
  • Size 0.9 g
  • Formula Bacitracin Zinc
  • Package Type Packet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list