POLYPROPYLENE TWINE,1/8 IN,WHITE/BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYPROPYLENE TWINE,1/8 IN,WHITE/BL

ALL GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12W347
  • Mfr. Model # 12W347
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Colour White/Blue Tracer
  • Item Twine
  • Length 6500 ft.
  • Tensile Strength 210 lb.
  • Rope Material Polypropylene
  • Working Load Limit 42 lb.
  • Package Type Bucket
  • Rope Dia. 1/8"
  • Rope Construction Spiral Wrap
  • Rope Item Tying and Bundling Rope
  • Carrying Weight 10 lb.
  • Min. Breaking Strength (MBS) 210 lb.
  • Rope Sub-Category Twine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list