Skip Content
POLYPROPYLENE PEG BOARD 2/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYPROPYLENE PEG BOARD 2/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MRV2
  • Mfr. Model # 2MRV2
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2107
  • Shipping Weight 1.0 lbs

Product Details

Polypropylene pegboard features 9/32 inch holes spaced on 1 inch centres, and are moisture resistant and washable. PP pegboard will not crack or break under normal use and can be bowed for uneven or curved surfaces.

Technical Specs

  • Colour White
  • Item Pegboard
  • Height 24"
  • Finish Epoxy Coated
  • Material Polypropylene
  • Width 48"
  • Hole Size 9/32"
  • Storage 16 sq.ft.
  • Hole Shape Round
  • Load Rating 275 lbs.
  • Thickness 1/4"
  • Hole Spacing 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list