Skip Content
POLYPROPYLENE HAND SCRAPER 9.7IN WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYPROPYLENE HAND SCRAPER 9.7IN WH

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69625
  • Mfr. Model # 69625
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.2 lbs

Product Details

Large hand scraper. Size 9.7 in. x 4.4 in. Colour: White.

Technical Specs

  • Item Large Hand Scraper
  • Features Sterilizable, No Seams or Cracks for Bacterial Growth
  • Colour White
  • Length 9.8"
  • Material Polypropylene
  • Type Non-Marring, Chemical Resistant
  • Width 4.3"
  • Working Temp. -22 Degrees F/-30 Degrees C to 176 Degrees F/80 Degrees C
  • Meets/Exceeds FDA Compliant
  • Design 1 - Piece
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list