POLYPROPYLENE HAND SCRAPER 8IN WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLYPROPYLENE HAND SCRAPER 8IN WH

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69615
  • Mfr. Model # 69615
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.34 lbs

Product Details

Small hand scraper. Size 8 in. x 3 in. Colour: White.

Technical Specs

  • Colour White
  • Item Small Hand Scraper
  • Features Sterilizable, No Seams or Cracks for Bacterial Growth
  • Length 8.1"
  • Type Non-Marring, Chemical Resistant
  • Material Polypropylene
  • Width 3"
  • Meets/Exceeds FDA Compliant
  • Design 1 - Piece
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Working Temp. -22 Degrees F/-30 Degrees C to 176 Degrees F/80 Degrees C

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list