Skip Content
POLYPROPYLENE HAND SCRAPER 8IN GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLYPROPYLENE HAND SCRAPER 8IN GR

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC69612
  • Mfr. Model # 69612
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.1 lbs

Product Details

Small hand scraper. Size 8 in. x 3 in. Colour: Green.

Technical Specs

  • Colour Green
  • Features Sterilizable, No Seams or Cracks for Bacterial Growth
  • Item Small Hand Scraper
  • Length 8"
  • Material Polypropylene
  • Type Non-Marring, Chemical Resistant
  • Width 3"
  • Design 1-Piece
  • Meets/Exceeds FDA Requirements
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Working Temp. -30 Degrees C - 80 Degrees C (-22 Degrees F - 176 Degrees F)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list